You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #TG3221

Spec-Setter Switch, Single Throw; General Duty Safety; Class K/H/R; 30A

SKU # 78316400849 Manufacturer Series: TG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class K, H, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel