Menu Search
GENERAL ELECTRIC #TH3366

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 600A

SKU # 78316400919 Manufacturer Series: TH
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, L, J
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 600
Rating - Horsepower: 150HP/480V, 200HP/600V
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: 54.00" H x 23.25" W x8.38" D

Additional Info: Kit required: Class R fuse