Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Disconnects
Single-Throw Disconnect
#TH3362JCH
GENERAL ELECTRIC
#TH3362JCH
Spec-Setter
Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 60A
SKU
#
78316412665
Add to List
Add to Quote
Specifications
Switch Type:
Single Throw, Heavy Duty Safety
Fusible - Non-Fusible:
Fusible
Rating - Volts AC:
600
Number of Poles:
3P
Number of Wires:
3
Rating - Amps:
60
Rating - Horsepower:
15HP/3Phase at 480V AC, 15HP/3Phase at 600V AC, 12HP at 250V DC
Enclosure Rating:
NEMA 5, 12
Enclosure Size:
19.33 in. H x 9.39 in. W x 5.68 in. D
Description
Additional Info: Wire Size: 12-2 Cu/Al, Drip/Dust-tight Enclosure