Menu Search
GENERAL ELECTRIC #THN3364SS

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC; 200A

SKU # 78316413326 Manufacturer Series: TH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 200
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel