Menu Search

GENERAL ELECTRIC

Spec-Setter Switch, Single Throw; Heavy Duty Safety; 600V AC; 250V DC

(0 Product Options) Manufacturer Series: TH
  • Switch Type: Single Throw, Heavy Duty Safety
  • Fusible - Non-Fusible: Non-Fusible
  • Rating - Volts AC: 600
  • Rating - Volts DC: 250
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel