Menu Search
GENERAL ELECTRIC #TH4321

Spec-Setter Switch, Single Throw; Heavy Duty Safety; Fusible; 240V AC; 30A

SKU # 78316400921 Manufacturer Series: TH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 30
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel