Menu Search
SQUARE D COMPANY #CH361AWK

Square D Single Throw Safety Switch, 30A, 3P, 600 VAC

SKU # 78590199515 Manufacturer Series: F5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class J
Rating - Volts AC: 600 VAC
Rating - Volts DC: 600 VDC
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 30A
Rating - Horsepower: 15HP/3PH 480V AC, 20HP/3PH 240V AC
Enclosure Rating: NEMA 3R/12
Enclosure Construction: Galvannealed Steel
Enclosure Size: 14.88 in. H x 6.63 in. W x 4.88 in. D

SQD CH361AWK SWITCH-FUSIBLE-30