Menu Search
Sirens Combination Horn/Siren 114dB 24V AC/DC
EDWARDS SIGNALING #5520-AQ

Duotronic Combination Horn/Siren 114dB 24V AC/DC

SKU # 62316928030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination Horn/Siren
Mounting: Surface
Voltage: 24V AC/DC
dB/​10-Ft: 114
Finish: Gray