The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
FEDERAL SIGNAL #SLM700-GY

Modular Electronic Sounder Siren, Gray

SKU # 78297999996 Manufacturer Series: Series SLM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Electronic Sounder Siren
Mounting: Conduit, Surface, Base
Voltage: 12 to 24 VAC/DC or 120 to 240 VAC
dB/​10-Ft: 55 to 95 dBA/10 ft.
Finish: Gray