You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #TEKHW82

Screw, Self-drilling; Steel; Washer Head; Hex Drive; No. 8; 2 in.

SKU # 78100217523
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #8
Length: 2 in.
Package: 100 Invincibox
Type: Self-drilling
Head Type: Washer Head
Drive: Hex
Application: Metal Drilling
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1

Additional Info: Head Size: 1/4