You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #DDSMS61

Screw, Sheet Metal; Steel; Pan Head; No. 6; 1 in.

SKU # 78100216962
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #6
Length: 1 in.
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1