Menu Search
DOTTIE #DDSMS12212

Screw, Sheet Metal; Steel; Pan Head; No. 12; 2-1/2 in.

SKU # 78100216988
Length: 2-1/2 in.
Size: #12
Package: 100
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1