Menu Search
DOTTIE #DDSMS12114

Screw, Sheet Metal; Steel; Pan Head; No. 12; 1-1/4 in.

SKU # 78100260104
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #12
Length: 1-1/4 in.
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1