You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Fittings and Hardware Hardware General Purpose Screws Screw, Sheet Metal; Steel; Pan Head

DOTTIE

Screw, Sheet Metal; Steel; Pan Head

(27 Product Options)
  • Type: Sheet Metal
  • Head Type: Pan Head
  • Drive: Square
  • Material: Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1