Menu Search
DOTTIE #HWSMS1034

Screw, Sheet Metal; Steel; Washer Head; No. 10; 3/4 in.

SKU # 78100256602
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3/4 in.
Size: #10
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Washer Head
Drive: Philips Slotted
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1

Additional Info: Head Size: 5/16