Menu Search
DOTTIE #DDFW10212

Screw, Wood; Steel; Flat Head; Square Drive; No. 10; 2-1/2 in.

SKU # 78100282098
View more versions of this product
Length: 2-1/2 in.
Size: #10
Package: 100 Box
Type: Wood
Head Type: Flat Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1