Menu Search
Fittings and Hardware Hardware General Purpose Screws Screw, Wood; Steel; Flat Head; Square Drive

DOTTIE

Screw, Wood; Steel; Flat Head; Square Drive

(10 Product Options)
  • Type: Wood
  • Head Type: Flat Head
  • Drive: Square
  • Material: Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wood
Head Type: Flat Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1