Menu Search
DOTTIE #FW6

Washer, Flat Round; Steel; Size: No. 6

SKU # 78100231060
View more versions of this product
Size: #6
Inside Diameter: 5/32 in.
Outside Diameter: 3/8 in.
Type: Round Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated