Menu Search
DOTTIE #FW58

Washer, Flat Round; Steel; Size: 5/16 in.

SKU # 78100231100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 5/16 in.
Inside Diameter: 11/16 in.
Outside Diameter: 1-3/4 in.
Type: Round Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated