Menu Search
NVENT HOFFMAN #F66T1120GVP

Wireway, Lay-in; Straight; Flat; No KOs; Gray; 6 x 6 x 120 in.

SKU # 78351036249
RoHS Compliant
View more versions of this product
Length: 120 in.
Size: 6 x 6 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None