Menu Search
NVENT HOFFMAN #F88T148GVPWK

Wireway, Lay-in; Straight; Flat; With KOs; Gray; 8 x 8 x 48 in.

SKU # 78351016701
RoHS Compliant
View more versions of this product
Size: 8 x 8 in.
Length: 48 in.
Material Specification: 14 Gauge
Knockouts: (16) 0.50 to 0.75 in., (16) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure