Menu Search
BRADY #MC1-1000-595-WT-BK

Label, Safety, Vinyl, 1.000 in. W, Black On White

SKU # 66282099967
Type: Wire Marker Sleeve
Material: Indoor/Outdoor Vinyl
Color: Black on White
Label Width: 1 in.
Label Quantity: 1
Printer Type: BMP41, BMP51, BMP53

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge