Menu Search
BRADY #PSPT-187-175-WT

PermaSleeve® Sleeve, Wire Marker; Polyolefin; 3:1; 18 to 12 AWG; 1.75 in. W; White

SKU # 66282018465 Manufacturer Series: PSPT (B-342)
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Label Width: 1.75 in.
Color: White
Sleeve Width: 1.75 in.
Type: Wire-Marking Sleeves
Material: Polyolefin, Heat-Shrinking
Wire OD Min: 0.62 in. (1.6mm)
Wire OD Max: 0.15 in. (3.8mm)
Wire Gauge: 18 to 12 AWG
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Sleeve Height: 0.187 in.
Sleeves per Row: 1
Labels/​Package: 100/Roll
Shrink Ratio: 3:1
Printer Type: BMP61, 71, TLS

Warning – California Prop 65

Warning: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.