Menu Search
BRADY #PSPT-125-1-WT

PermaSleeve® Sleeve, Wire Marker; Polyolefin; 3:1; 22 to 16 AWG; 1 in. W; White

SKU # 66282018457 Manufacturer Series: PSPT (B-342)
Warning – California Prop 65
Label Width: 1 in.
Color: White
Sleeve Width: 1 in.
Labels/​Package: 100/Roll
Type: Wire-Marking Sleeves
Material: Polyolefin, Heat-Shrinking
Wire OD Min: 0.046 in. (1.2mm)
Wire OD Max: 0.11 in. (2.8mm)
Wire Gauge: 22 to 16 AWG
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Sleeve Height: 0.125 in.
Sleeves per Row: 1
Shrink Ratio: 3 to 1
Printer Type: BMP61, 71, TLS

Warning – California Prop 65

Warning: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.