Specifications
Wire Gauge:
12 to 4 AWG
Color:
White
Wire OD Min:
0.125 in. (3.2mm)
Wire OD Max:
0.32 in. (8.13mm)
Nominal Wire Max:
4 AWG
Nominal Wire Min:
12 AWG
Sleeve Height:
0.375 in.
Type:
Wire-Marking Sleeves
Material:
Polyolefin, Heat-Shrinking
Sleeve Width:
8 ft. (2.45m)
Sleeves per Row:
1
Label Width:
8 ft. (2.45m)
Label Quantity:
Not Applicable
Labels/Package:
1 Continuous Roll
Shrink Ratio:
3 to 1
Printer Type:
IDXPERT