Menu Search
BRADY #M21-125-C-342

PermaSleeve® Wire Marker; Polyolefin; 3:1 Shrink; 7 ft. L; White; 22 to 16 AWG

SKU # 66282089993 Manufacturer Series: M21 B-342
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Color: White
Wire Gauge: 22 to 16 AWG
Wire OD Min: 0.046 in. (1.2mm)
Wire OD Max: 0.11 in. (2.8mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Type: Wire Marker
Material: Polyolefin
Label Width: 84 in.
Label Quantity: 1/Row (Continuous)
Labels/​Package: Cut-to-Length
Shrink Ratio: 3 to 1
Printer Type: BMP21-PLUS, BMP21, ID PAL, LABPAL

Additional Info: Fade-resistant; Flame-retardant; Temp Range: -67° to +275°F (-55° to +135°C)

Warning – California Prop 65

WARNING: Cancer - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.