Menu Search
BRADY #M71-187-1-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU # 66282080059 Manufacturer Series: M71
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.06 in. (1.6mm)
Wire OD Max: 0.15 in. (3.8mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 1.01 in.
Label Quantity: 100
Printer Type: BMP71