Menu Search
BRADY #M71-250-1-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU # 66282080058 Manufacturer Series: M71
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.095 in. (2.4mm)
Wire OD Max: 0.215 in. (5.5mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.01 in.
Label Quantity: 100
Printer Type: BMP71