You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRADY #3PS-125-2-RD-S

PermaSleeve® Wire Sleeve; Double Printing; 2 x 1/8 in.; Red; 500/roll

SKU # 66282017201 Manufacturer Series: B-342
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Label Quantity: 500 sleeves per roll
Color: Red
Type: Marking Sleeve, Double-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.046 in.
Wire OD Max: 0.11 in.
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 2 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software