Menu Search
BRADY #PS-1500-2-GY

PermaSleeve® Wire Sleeve; Single Printing; 2 x 1-1/2 in.; Gray; 250/roll

SKU # 66282098986 Manufacturer Series: B-342
RoHS Compliant
View more versions of this product
Label Quantity: 250 sleeves per roll
Color: Gray
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.5 in.
Wire OD Max: 1.4 in.
Nominal Wire Max: n/a
Nominal Wire Min: n/a
Label Width: 2 in.
Shrink Ratio: 3 to 1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software