The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Safety Identification Products Labeling Sleeve-Tube Labels PermaSleeve® Wire Sleeve; Single Printing; Split Width (2); 2 x 1-1/2 in.

BRADY

PermaSleeve® Wire Sleeve; Single Printing; Split Width (2); 2 x 1-1/2 in.

(21 Product Options) Manufacturer Series: B-342
  • Type: Marking Sleeve, Single-sided printing
  • Material: Polyolefin, Heat Shrink
  • Wire OD Min: 0.5 in.
  • Wire OD Max: 1.4 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.5 in.
Wire OD Max: 1.4 in.
Nominal Wire Max: n/a
Nominal Wire Min: n/a
Label Width: 2 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 2 even pieces.

  • Fade-resistant and flame retardant sleeves
  • Sleeve can be split into 2 even pieces