Menu Search
MISC- KLM MISC VENDR #208STBW

Heat Shrink Tubing, 16 - 10 AWG, 0.25 in. W Label

SKU # 62026098976
RoHS Compliant
Type: Heat Shrink Tubing
Material: Polyolefin
Color: Black on White
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 0.25 in.
Shrink Ratio: 3 to 1

Labels, Tape: Type - Shrink Tube Tape; Material - Polyolefin; Color of Print - Black on White; Color of Tape - White; Tape Width - 0.250 in. ; Tape Length - 8 ft; Printer Type - 2001XLST, 2012XLST, 2012XLST-PC and 2010PC; Additional Information - Shrink Ratio: 3:1, Wire Size: 16-10 AWG, Max. Lines of Print: 3, Temperature Range: -90 to 270 deg C; Manufacturer Model - LABELShop

Additional Info: Shrink Ratio: 3:1, Wire Size: 16-10 AWG, Max. Lines of Print: 3, Temperature Range: -90 to 270 deg C