Menu Search
PANDUIT #H050X064H3T

Label, Heat-Shrink; 3:1; 0.5 in. Wide; 0.38 in. (9.7mm) Max. O.D.; Black

SKU # 07498301494
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Wire OD Min: 0.13 in. (3.3mm)
Wire OD Max: 0.38 in. (9.7mm)
Nominal Wire Max: 6 AWG
Nominal Wire Min: 12 AWG
Sleeve Height: 0.64 in.
Label Quantity: 2000/Roll
Type: Label, Thermal Transfer, Printable
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 0.5 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Single-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )