Menu Search
PANDUIT #H050X034H1T-B

Label, Heat-Shrink; 3:1; 0.5 in. Wide; 0.19 in. (4.8mm) Max. O.D.; White

SKU # 07498351851
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Color: White
Wire OD Min: 0.06 in. (1.5mm)
Wire OD Max: 0.19 in. (4.8mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Sleeve Height: 0.34 in.
Label Quantity: 10000/Roll
Type: Label, Thermal Transfer, Printable
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 0.5 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Single-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )