Menu Search
PANDUIT #H000X034H2C

Thermal Transfer Printable Sleeve, Yellow, 18-12 AWG

SKU # 07498366370 Manufacturer Series: H Series
RoHS Compliant
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.06 in.
Wire OD Max: 0.19 in.
Wire Gauge: 18-12 AWG
Sleeve Height: 0.34 in.
Sleeve Width: 0.34 in.

Additional Info: Diameter: 0.190"