Menu Search
WEIDMUELLER #1423350000

Label, Wire Marker, Heat Shrinkable, Polyolefin

SKU # 62683598979 Manufacturer Series: TwinMark
RoHS Compliant
Type: Heat Shrink Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 2.4mm
Wire OD Max: 4.8mm
Label Width: 7.6mm
Label Quantity: 13,000 mm
Printer Type: THM Plus S printer

Labels, Sleeve-Tube: Type - Heat Shrink Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 2.4 mm; Wire OD Max - 4.8 mm; Label Width - 7.6 mm; Label Quantity - 13,000 mm; Printer Type - THM Plus S printer; Additional Information - 2 to 1 rate of shrinkage; Manufacturer Series - TwinMark

Additional Info: 2 to 1 rate of shrinkage