Menu Search
BURNDY #YDS6C

Hysplice Compression Sleeve, Full Tension, 2.75"L, Copper, 6 str CU

SKU # 78181082107 Manufacturer Series: YDS-C
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 2.75 in.
Conductor Type: Copper
Cable - Stranded: 6 str CU
Die Index: 161

Additional Info: Application: Full Tension Splice, CU 6 AWG 7str