Menu Search
ILSCO #ASN-2

Compression Sleeve, AL/CU, 1.94 in. L, 2 str AL/CU, Pink

SKU # 78366918474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve
Material: Aluminum
Length: 1.94 in.
Conductor Type: AL/CU
Cable - Stranded: 2 str AL/CU
Die Index: 348
Color Code: Pink

ILS ASN-2 AL-COM-SLEEVE