Menu Search
ILSCO #ASN-1/0

Compression Sleeve, AL/CU, 2.57 in. L, 1/0 str AL/CU

SKU # 78366918476
Connector Type: Compression Sleeve
Material: Aluminum
Length: 2.57 in.
Conductor Type: AL/CU
Cable - Stranded: 1/0 str AL/CU
Die Index: 296
Color Code: Tan

ILS ASN-1/0 AL-COM-SLEEVE