Menu Search
ILSCO #ASN-4/0

Compression Sleeve, AL/CU, 3.07 in. L, 4/0 str AL/CU

SKU # 78366918479
Connector Type: Compression Sleeve
Material: Aluminum
Length: 3.07 in.
Conductor Type: AL/CU
Cable - Stranded: 4/0 str AL/CU
Die Index: 467
Color Code: Ruby

ILS ASN-4/0 AL-COM-SLEEVE