Menu Search
BRK BRANDS #9120A

First Alert® Smoke Alarm 120V Power/Alarm LED 85dB

SKU # 02905400109
Type: Smoke Alarm
Power Source: 120V
Max Interconnect Stations: 18 (12 may be smoke alarms)
Detection Method: Dual Ionization
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V; Max Interconnect Stations - 18 (12 may be smoke alarms); Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Test/Silence Button; Manufacturer Series - First Alert

Additional Info: Test/Silence Button