You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRK ELECTRONICS #9120BA

Smoke Alarm 120V w/Battery Backup Power/Alarm LED 85dB

SKU # 02905451301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 120V with Battery Backup
Max Interconnect Stations: 18
Detection Method: Dual Ionization
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 18; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Silence Button

Additional Info: Silence Button