Menu Search

EDWARDS SIGNALING #ESD-4WJ

Smoke Detector 220/240V AC (4) LED Power/Alarm/Trouble/ Dirty Indicator

SKU: 79301603574
Manufacturer Series: SD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Smoke Detector
Detector Power: 220/240V AC
Max Interconnect Stations: 15
Detector Operation: Photoelectric
LED/Strobe Type: (4) LED Power/Alarm/Trouble/ Dirty Indicator
Description
Smoke Detector Alarms: Type - Smoke Detector; Detector Power - 220/240V AC; Max Interconnect Stations - 15; Detector Operation - Photoelectric; LED/Strobe Type - (4) LED Power/Alarm/Trouble/ Dirty Indicator; Additional Information - Wire Size: 120/230V AC 12-22 AWG, 24V AC/DC 14-22 AWG; Manufacturer Series - SD
Additional Info: Wire Size: 120/230V AC 12-22 AWG, 24V AC/DC 14-22 AWG