Menu Search
KIDDE #900-0128-001

Carbon Monoxide Alarm, 9V Battery, 120V w/Battery Backup, 85dB Horn, 24 Interconnect Stations

SKU # 04787197783 Manufacturer Series: ProSeries
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 9V Battery, 120V with Battery Backup
Max Interconnect Stations: 24
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 9V Battery, 120V w/Battery Backup; Max Interconnect Stations - 24; Horn Output - 85dB; Additional Information - Temperature Range: 4.4 to 37.8 Deg C, Color: White, Size: 14.6cm Diameter x 4.6cm Depth, Electrochemical Sensor; Manufacturer Series - ProSeries

Additional Info: Temperature Range: 4.4 to 37.8 Deg C, Color: White, Size: 14.6cm Diameter x 4.6cm Depth, Electrochemical Sensor