Menu Search
KIDDE #PPE120CA

Photoelectric Smoke Alarm, 120V w/Battery Backup, 85dB Horn, Test Button, Photoelectric

SKU # 04787100120
Type: Smoke Alarm
Power Source: 120V with Battery Backup
Max Interconnect Stations: 18
Detection Method: Photoelectric
LED/​Strobe Type: Test Button
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 18; Detector Operation - Photoelectric ; LED/Strobe Type - Test Button; Horn Output - 85dB