Menu Search
KIDDE #P1235CA

Smoke Alarm 120V Power/Alarm LED 85dB

SKU # 04787140379
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 120V
Max Interconnect Stations: 24
Detection Method: Dual Ionization
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V; Max Interconnect Stations - 24; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Test Button

Additional Info: Test Button