Menu Search
KIDDE #900-0252

Smoke Alarm, 120V w/Battery Backup, 85dB Horn, Power/Alarm LED, Ionization

SKU # 04787107700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 120V with Battery Backup
Max Interconnect Stations: 18
Detection Method: Ionization
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 18; Detector Operation - Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB