Smoke Alarm 120V w/Battery Backup Power/Alarm LED

SKU: 04787140381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Smoke Alarm
Detector Power: 120V w/Battery Backup
Max Interconnect Stations: 24
Detector Operation: Dual Ionization
LED/Strobe Type: Power/Alarm LED
Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 24; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED