Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 9V Battery, 120V w/Battery Backup; Max Interconnect Stations - 24; Detector Operation - Photoelectric; LED/Strobe Type - LED Indicator; Horn Output - 85dB; Additional Information - Temperature Range: 4.4 to 37.8 Deg C, Color: White, Size: 14.0cm Diameter x 4.5cm Depth, Ionization Sensor
Additional Info: Temperature Range: 4.4 to 37.8 Deg C, Color: White, Size: 14.0cm Diameter x 4.5cm Depth, Ionization Sensor