The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
KIDDE #0916KCA

Smoke Alarm, 9V Battery, 85dB Horn, LED Power Indicator, Ionization Detector

SKU # 04787140375
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 9V Battery
Detection Method: Ionization
LED/​Strobe Type: LED Power Indicator
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 9V Battery; Detector Operation - Ionization; LED/Strobe Type - LED Power Indicator; Horn Output - 85dB; Additional Information - Dimensions: 6 in. x 6 in. x 1.5 in., Color: White, Temperature Range: 40 deg F (4.4 deg C) to 100 deg F (37.8 deg C)

Additional Info: Dimensions: 6 in. x 6 in. x 1.5 in., Color: White, Temperature Range: 40 deg F (4.4 deg C) to 100 deg F (37.8 deg C)